Bulwark SMZ2BK RG 3XL Modacrylic blend Grid Fleece Jacket, Size 3XL | Graybar Store
     
Bulwark - Modacrylic blend Grid Fleece Jacket, Size 3XL - SMZ2BK RG 3XL
+ / - Hover over image to Zoom
Other Views

    Modacrylic blend Grid Fleece Jacket, Size 3XL

    Manufacturer: Bulwark
    Manufacturer #: SMZ2BK RG 3XL
    SKU: 25798225
    $275.12
    Checking Pricing
         
    Size:3XL
    Gender:Mens
    Color:Black
    Lining:Unlined
    Closure Type:Zip front w/ collar and zipper garage
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SMZ2BK RG 3XL
    • Color Black
    • Gender Mens
    • Size 3XL
    • Closure Type Zip front w/ collar and zipper garage
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Meet the grid that meets the grind. Bulwarks Grid Fleece jacket offers the perfect balance of warmth and FR protection for everyday comfort.
    The Polartec® fleece is warm, without being heavy, and the grid lining keeps the jacket flexible, so you can still move freely. And with its NFPA 2112 compliance and stylish design, you can wear it on and off the job.