Bulwark LML6NV RG XXL Modacrylic blend Fleece Sleeved Jacket Liner, Size XXL | Graybar Store
     
Bulwark - Modacrylic blend Fleece Sleeved Jacket Liner, Size XXL - LML6NV RG XXL
+ / - Hover over image to Zoom
Other Views

    Modacrylic blend Fleece Sleeved Jacket Liner, Size XXL

    Manufacturer: Bulwark
    Manufacturer #: LML6NV RG XXL
    SKU: 25798719
    $207.28
    Checking Pricing
         
    Size:XXL
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:Four concealed snap front closures
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # LML6NV RG XXL
    • Color Navy
    • Gender Mens
    • Size XXL
    • Closure Type Four concealed snap front closures
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Four-concealed-snap,-front-fly-closures,-Hemmed-sleeve-ends,-Two-exterior-slash-diagonal-pockets,-Snaps-into-JLB8,-JLJ8,-JLF6,-JNJT,and-JNJ8-jackets