Bulwark SMZ6NV RG 5XL Modacrylic blend 1/4 Zip Front Fleece Sweatshirt, Size 5XL | Graybar Store
     
Bulwark - Modacrylic blend 1/4 Zip Front Fleece Sweatshirt, Size 5XL - SMZ6NV RG 5XL
+ / - Hover over image to Zoom
Other Views

    Modacrylic blend 1/4 Zip Front Fleece Sweatshirt, Size 5XL

    Manufacturer: Bulwark
    Manufacturer #: SMZ6NV RG 5XL
    SKU: 25798233
    $234.00
    Checking Pricing
         
    Size:5XL
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:1/4 in. zip front
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SMZ6NV RG 5XL
    • Color Navy
    • Gender Mens
    • Size 5XL
    • Closure Type 1/4 in. zip front
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/4 zip front, Left chest pocket with zipper closure, Inset side seam pockets with concealed zipper closure, Raglan sleeve, Concealed adjustable drawstring waist