Corning MOB-0644FD400FW-P OptiSheath® MultiPort Terminal, Stubbed, 6-Port, Single-Mode SC APC Connector, Cable Length 400 ft. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Corning - OptiSheath® MultiPort Terminal, Stubbed, 6-Port, Single-Mode SC APC Connector, Cable Length 400 ft. - MOB-0644FD400FW-P
+ / - Hover over image to Zoom
Other Views

    OptiSheath® MultiPort Terminal, Stubbed, 6-Port, Single-Mode SC APC Connector, Cable Length 400 ft.

    Manufacturer: Corning
    Manufacturer #: MOB-0644FD400FW-P
    SKU: 25678855
    $245.89
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # MOB-0644FD400FW-P
    • No. of Ports 6
    • ECCN 5A991.d
    • Country of Origin MX - Mexico
    Product Overview:
    OptiSheath® MultiPort Terminal, Stubbed, 6-Port, Single-Mode SC APC Connector, SST Flat Dielectric Drop Cable, Cable Length 400 ft.