Crouse Hinds (Eaton) MLL4-UNV1 S903 TF EM Champ®, Troffer, LED, 100 to 277Vac, 108 to 250Vdc, 55W, 7100 lm Lumen Output, 2 Lamp, 4 ft., CoolWhite | Graybar Store
     
Crouse Hinds (Eaton) - Champ®, Troffer, LED, 100 to 277Vac, 108 to 250Vdc, 55W, 7100 lm Lumen Output, 2 Lamp, 4 ft., CoolWhite - MLL4-UNV1 S903 TF EM
+ / - Hover over image to Zoom
Other Views

    Champ®, Troffer, LED, 100 to 277Vac, 108 to 250Vdc, 55W, 7100 lm Lumen Output, 2 Lamp, 4 ft., CoolWhite

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: MLL4-UNV1 S903 TF EM
    SKU: 25856231
    $5,252.25
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:55W
    Lumen Output:7100 lm
    No. of Lamps:2
    Color:Cool White
    Additional Options:Pull Wire Included in Fixture
    Additional Features:Harsh and Hazardous Locations, Integrated Emergency Battery Back-Up
    Fixture Size (feet):4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # MLL4-UNV1 S903 TF EM
    • Color Cool White
    • Additional Options Pull Wire Included in Fixture
    • Additional Features Harsh and Hazardous Locations, Integrated Emergency Battery Back-Up
    • Brand Champ®
    • Fixture Size (feet) 4
    • Lamp Type LED
    • Lamp Watts 55W
    • Lumen Output 7100 lm
    • No. of Lamps 2
    • Voltage 100 to 277 V ac, 108 to 250 V dc
    • ECCN EAR99
    Product Overview:
    Champ® MLL Series Linear LED Luminaires
    Industry-leading efficacy: up to 130 LPW;-40°C to +65°C ambient operating temperature (standard model);Low profile (less than 3 height);Versatile ceiling/swivel, wall, flush, pole and pendant mounting options;Wide and narrow optics for uniform illumination;Four points of secondary retention;2,000 psi high pressure hose rated;High vibration resistance;Emergency battery back-up (90 minutes) and surge protection options (up to 10kV);DesignLights Consortium® Qualified (some models are not DLC qualified);5 year fixture warranty