Crouse Hinds (Eaton) MLL2/UNV1 Wet Location Fixture, LED, 100V, 29W, 28.33 in. L | Graybar Store
     
Crouse Hinds (Eaton) - Wet Location Fixture, LED, 100V, 29W, 28.33 in. L - MLL2/UNV1
+ / - Hover over image to Zoom
Other Views

    Wet Location Fixture, LED, 100V, 29W, 28.33 in. L

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: MLL2/UNV1
    SKU: 25718821
    $1,380.18
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:29W
    Nom. Length (Inches):28.33
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # MLL2/UNV1
    • UNSPSC 39111904
    • Lamp Type LED
    • Lamp Watts 29W
    • Nom. Length (Inches) 28.33
    • Voltage 100 V
    • SKU Spec Sheet
      MLL2/UNV1 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 Foot Length, 3,600 Lumens;Wide (120°);100-277 VAC;108-250 VDC