Cooper Lighting (Eaton) ML5612840 Downlight Module, LED, 5 in, 6 in, 17.5W | Graybar Store
     
Cooper Lighting (Eaton) - Downlight Module, LED, 5 in, 6 in, 17.5W - ML5612840
+ / - Hover over image to Zoom
Other Views

    Downlight Module, LED, 5 in, 6 in, 17.5W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ML5612840
    SKU: 25748980
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Size:5 in, 6 in
    Wattage:17.5 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ML5612840
    • Size 5 in, 6 in
    • UNSPSC 39111505
    • Lamp Type LED
    • Wattage 17.5 W
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Downlight Module, LED, 5 in, 6 in, 17.5 W