Cooper Lighting (Eaton) ML5609930 Downlight Module, LED, 120 to 277V, 5 in, 6 in, 13.4W | Graybar Store
     
Cooper Lighting (Eaton) - Downlight Module, LED, 120 to 277V, 5 in, 6 in, 13.4W - ML5609930
+ / - Hover over image to Zoom
Other Views

    Downlight Module, LED, 120 to 277V, 5 in, 6 in, 13.4W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ML5609930
    SKU: 25630115
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Size:5 in, 6 in
    Wattage:13.4 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ML5609930
    • Size 5 in, 6 in
    • UNSPSC 39111505
    • Lamp Type LED
    • Voltage 120 to 277 V
    • Wattage 13.4 W
    • ECCN EAR99
    Product Overview:
    Downlight Module, LED, 120-277 V, 5 in, 6 in, 13.4 W