Cooper Lighting (Eaton) ML5606927 LED Trim, 5 in./6 in.Vertical, LED, 2700K, 90 CRI, 600 lm Lumens | Graybar Store
     
Cooper Lighting (Eaton) - LED Trim, 5 in./6 in.Vertical, LED, 2700K, 90 CRI, 600 lm Lumens - ML5606927
+ / - Hover over image to Zoom
Other Views

    LED Trim, 5 in./6 in.Vertical, LED, 2700K, 90 CRI, 600 lm Lumens

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ML5606927
    SKU: 25605500
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color Temperature (Kelvin):2700
    CRI:90
    Lumens:600
    Use With:LED
    Alternate Manufacturer Part No.:12216850
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ML5606927
    • UNSPSC 39111505
    • Alternate Manufacturer Part No. 12216850
    • Color Temperature (Kelvin) 2700
    • CRI 90
    • Fixture Type 5 in./6 in. Vertical
    Product Overview:
    LED Trim, 5 in/6 in Vertical, LED, 2700 K, 90, 600 lm