Cooper Lighting (Eaton) ML4D09NFL930E 4 in. LED Downlight Module, Narrow Flood, 120/277V, 90 CRI, 3000K | Graybar Store
     
Cooper Lighting (Eaton) - 4 in. LED Downlight Module, Narrow Flood, 120/277V, 90 CRI, 3000K - ML4D09NFL930E
+ / - Hover over image to Zoom
Other Views

    4 in. LED Downlight Module, Narrow Flood, 120/277V, 90 CRI, 3000K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ML4D09NFL930E
    SKU: 25854039
    $0.00
    Checking Pricing
         
    Size:4 in.
    Voltage Rating:120/277V
    Wattage:12.1W
    Alternate Manufacturer Part No.:12645735
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ML4D09NFL930E
    • Size 4 in.
    • UNSPSC 39111505
    • Alternate Manufacturer Part No. 12645735
    Product Overview:
    4" LED Downlight Module, 900 lm, Narrow Flood, 90 CRI, 3000 K, 120 - 277V, LE/TE 5pct Dimming