GE Lighting 2232-28 Miniature Lamp, Aircraft, S8 Bulb, Single Contact Bayonet (BA15s) Base, 18W, 28V | Graybar Store
     
GE Lighting - Miniature Lamp, Aircraft, S8 Bulb, Single Contact Bayonet (BA15s) Base, 18W, 28V - 2232-28
+ / - Hover over image to Zoom
Other Views

    Miniature Lamp, Aircraft, S8 Bulb, Single Contact Bayonet (BA15s) Base, 18W, 28V

    Manufacturer: GE Lighting
    Manufacturer #: 2232-28
    SKU: 88112787
    $11.60
    Checking Pricing
         
    Rated Life (Hour):2000
    Wattage:18 W
    Alternate Manufacturer Part No.:34763
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 2232-28
    • UNSPSC 39101622
    • Alternate Manufacturer Part No. 34763
    • Base Type BA15s
    • Bulb Shape S8
    • Rated Life (Hour) 2000
    • Wattage 18 W
    • SKU Spec Sheet
      2232-28 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Miniature Lamp, Rated Life (Hour): 2000 hr, Bulb Shape: S8, Wattage: 18 W, Base Type: BA15s