Klein Tools 606-2 Miniature Cushion-Grip Screwdriver, 4-3/4 in. x 1/16 in. Keystone | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Klein Tools - Miniature Cushion-Grip Screwdriver, 4-3/4 in. x 1/16 in. Keystone - 606-2
+ / - Hover over image to Zoom
Other Views

    Miniature Cushion-Grip Screwdriver, 4-3/4 in. x 1/16 in. Keystone

    Manufacturer: Klein Tools
    Manufacturer #: 606-2
    SKU: 25054008
    $8.59
    Checking Pricing
         
    Tip Size:1/16 in. Keystone
    Length:4-3/4 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 606-2
    • UNSPSC 27111701
    • Country of Origin US - USA
    • Handle Color Black and Yellow
    Product Overview:
    4-3/4-inch miniature cushion-grip screwdriver with 1/16-inch cabinet tip and 2-inch shank
    • Precision formed tip provides an exact fit for small screw applications
    • Premium chrome plated for smooth feel and corrosion resistance
    • Patented tip-ident quickly identifies the type of screwdriver and screwdriver tip orientation
    • Cushion-grip handle allows for greater torque and comfort