Square D (Schneider Electric) 60163 Miniature Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Miniature Circuit Breaker - 60163
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 60163
    SKU: 22016895
    $194.22
    Checking Pricing
         
    Amps:15A
    Voltage (Volts):240 V AC
    Pole:2-Pole
    Mounting Type:Front Mount
    Interrupt Rating:10 kA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 60163
    • Voltage (Volts) 240 V AC
    • UNSPSC 39121603
    • Amps 15A
    • Mounting Type Front Mount
    • Pole 2-Pole
    • Interrupt Rating 10 kA
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Multi 9™, Miniature Circuit Breaker, 15A, 10kA, Front Mount, 2-Pole, 240V AC