RAB Lighting SMS500 Mini Sensor, Vandalproof Lens, 500W, 180° View, Bronze | Graybar Store
     
RAB Lighting - Mini Sensor, Vandalproof Lens, 500W, 180° View, Bronze - SMS500
+ / - Hover over image to Zoom
Other Views

    Mini Sensor, Vandalproof Lens, 500W, 180° View, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: SMS500
    SKU: 95023074
    $47.86
    Checking Pricing
         
    Color:Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # SMS500
    • Color Bronze
    • UNSPSC 39121500
    • Sensor Type Radio Frequency
    • Time Delay Type Auto Reset; Manual Override
    • Timer Range 5 sec to 15 min
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Mini Sensor, Sensor Type: Radio Frequency, Bronze, Coverage (Degrees/Square Feet): 180 â°, Time Delay Type: Auto Reset; Manual Override, Timer Range: 5 sec to 15 min