Phoenix Contact 1413036 Mini Feed-Through Terminal Block, Screw Connection, 500V, 24A, 24-12 AWG, 5.2mm W, Grey | Graybar Store
     
Phoenix Contact - Mini Feed-Through Terminal Block, Screw Connection, 500V, 24A, 24-12 AWG, 5.2mm W, Grey - 1413036
+ / - Hover over image to Zoom
Other Views

    Mini Feed-Through Terminal Block, Screw Connection, 500V, 24A, 24-12 AWG, 5.2mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 1413036
    SKU: 99562996
    $4.06
    Checking Pricing
         
    Color:Grey
    No. of Levels:1
    Width (mm):5.2 mm
    AWG Range:24 - 12
    Mounting Type:NS15
    No. of Connections:2
    Rated Current:24A
    Rated Voltage:500V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1413036
    • Color Grey
    • Type Mini Feed-Through
    • UNSPSC 39121410
    • Connection Type Screw
    • Mounting Type NS15
    • No. of Levels 1
    • Width (mm) 5.2 mm
    • ECCN EAR99
    • Country of Origin CN - China
    • No. of Connections 2
    • AWG Range 24 - 12
    • Rated Current 24A
    • Rated Voltage 500V
    Product Overview:
    Mini Feed Through Terminal Block, Packaging: 50, Gray, Width (mm): 5.2 mm, Height: 32 (NS 15) mm, Amperage Rating: 32 A