Thomas and Betts MINE1/2-G 1/2 in. PVC Coated Steel Miniature Conduit Hanger With Stainless Steel Bolt and Nut | Graybar Store
     
Thomas and Betts - 1/2 in. PVC Coated Steel Miniature Conduit Hanger With Stainless Steel Bolt and Nut - MINE1/2-G
+ / - Hover over image to Zoom
Other Views

    1/2 in. PVC Coated Steel Miniature Conduit Hanger With Stainless Steel Bolt and Nut

    Manufacturer: Thomas and Betts
    Manufacturer #: MINE1/2-G
    SKU: 25056308
    $6.37
    Checking Pricing
         
    Trade Size (Inches):1/2
    Use With:PVC-Coated Conduit Bodies and Fittings
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # MINE1/2-G
    • UNSPSC 30101804
    • Materials Stainless Steel; Stainless Steel (Bolt, Nut)
    • Trade Size (Inches) 1/2
    • Use With PVC-Coated Conduit Bodies and Fittings
    • SKU Spec Sheet
      MINE1/2-G Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ocal® Mini Conduit Hanger, Stainless Steel; Stainless Steel (Bolt, Nut), Trade Size (Inches): 1/2 in