Panduit CJ5E88TGRD Mini-Com® TX5e™ TG Style UTP Jack Module, Red | Graybar Store
     
Panduit - Mini-Com® TX5e™ TG Style UTP Jack Module, Red - CJ5E88TGRD
+ / - Hover over image to Zoom
Other Views

    Mini-Com® TX5e™ TG Style UTP Jack Module, Red

    Manufacturer: Panduit
    Manufacturer #: CJ5E88TGRD
    SKU: 25047867
    $8.66
    Checking Pricing
    Items sold in feet or each.
         
    Color:Red
    Packaging:1 per Package, 50 per Package
    No. of Ports:1
    Adapter Type:8-Position, 8-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CJ5E88TGRD
    • Color Red
    • Category Cat 5e
    • Connector Type RJ-45
    • Module Type Mini-Com
    • Termination Style TG Style
    • No. of Ports 1
    • UNSPSC 39121400
    • Adapter Type 8-Position, 8-Wire
    • Wiring Configuration T568A/T568B
    • Packaging 1 per Package, 50 per Package
    • SKU Spec Sheet
      CJ5E88TGRD Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    This Mini-Com® TX5e™ TG Style UTP Jack Modules can be routed into tight spaces while maintaining proper bend radius. Angled wire caps can be applied to new or already installed compatible jacks. Red
    • Plug and play connection
    • Snaps in and out of all Mini-Com®Faceplates, Modular Patch Panels and Surface Mount Boxes
    • Exceeds Cat 5e industry standards