Panduit CJ5E88TOR Mini-Com® TX5e™ T Style UTP Jack Module, Orange | Graybar Store
     
Panduit - Mini-Com® TX5e™ T Style UTP Jack Module, Orange - CJ5E88TOR
+ / - Hover over image to Zoom
Other Views

    Mini-Com® TX5e™ T Style UTP Jack Module, Orange

    Manufacturer: Panduit
    Manufacturer #: CJ5E88TOR
    SKU: 99486647
    $8.32
    Checking Pricing
         
    Color:Orange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CJ5E88TOR
    • Color Orange
    • Category Cat 5e
    • Termination Style T Style
    • UNSPSC 39121400
    • Wiring Configuration T568A/T568B
    • SKU Spec Sheet
      CJ5E88TOR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This Mini-Com® UTP jack offers easy port identification with quick module termination. Controls cable bend radius and provides a quick plug and play connection to patch cords. Orange
    • Plug and play connection
    • Snaps in and out of all Mini-Com®Faceplates, Modular Patch Panels and Surface Mount Boxes
    • Exceeds Cat 5e industry standards