Panduit CJ5E88TEI Mini-Com® TX5e™ T Style UTP Jack Module, Electric Ivory | Graybar Store
     
Panduit - Mini-Com® TX5e™ T Style UTP Jack Module, Electric Ivory - CJ5E88TEI
+ / - Hover over image to Zoom
Other Views

    Mini-Com® TX5e™ T Style UTP Jack Module, Electric Ivory

    Manufacturer: Panduit
    Manufacturer #: CJ5E88TEI
    SKU: 99486643
    $8.32
    Checking Pricing
    Items sold in feet or each.
         
    Color:Electric Ivory
    Packaging:1 per Package, 50 per Package
    No. of Ports:1
    Adapter Type:8-Position, 8-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CJ5E88TEI
    • Color Electric Ivory
    • Category Cat 5e
    • Connector Type RJ-45
    • Module Type Mini-Com
    • Termination Style T Style
    • No. of Ports 1
    • UNSPSC 39121400
    • Adapter Type 8-Position, 8-Wire
    • Wiring Configuration T568A/T568B
    • Packaging 1 per Package, 50 per Package
    • SKU Spec Sheet
      CJ5E88TEI Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This Mini-Com® Cat 5e, UTP jack offers easy port identification with quick module termination. Controls cable bend radius and provides a quick plug and play connection to patch cords. Electric Ivory
    • Plug and play connection
    • Snaps in and out of all Mini-Com®Faceplates, Modular Patch Panels and Surface Mount Boxes
    • Exceeds Cat 5e industry standards