Panduit CBX2WH-AY Mini-Com® Elongated Surface Mount Box, 2-Port, White | Graybar Store
     
Panduit - Mini-Com® Elongated Surface Mount Box, 2-Port, White - CBX2WH-AY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Elongated Surface Mount Box, 2-Port, White

    Manufacturer: Panduit
    Manufacturer #: CBX2WH-AY
    SKU: 25091884
    $6.46
    Checking Pricing
    Items sold in feet or each.
         
    No. of Ports:2
    Color:White
    Module:Mini-Com
    Dimensions (Inches):3.65 in. x 1.95 in. x 1.06 in.
    Labels:No
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBX2WH-AY
    • Color White
    • No. of Ports 2
    • UNSPSC 43223301
    • Dimensions (Inches) 3.65 in. x 1.95 in. x 1.06 in.
    • Labels No
    • Made Of ABS
    • Module Mini-Com
    • Mounting Surface Mount
    • SKU Spec Sheet
      CBX2WH-AY Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    This surface mount box has a low profile design and accepts most Mini-Com® modules for multimedia applications. It includes breakouts for surface raceway use and it features a quick release cover that does not require a tool. White
    • Cable entry from side and rear knockouts and from the bottom of base
    • Accepts all Mini-Com® modules