Panduit CFFPHM4BL Mini-Com® Herman Miller, 4 Port, Furniture Faceplate, Black | Graybar Store
     
Panduit - Mini-Com® Herman Miller, 4 Port, Furniture Faceplate, Black - CFFPHM4BL
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Herman Miller, 4 Port, Furniture Faceplate, Black

    Manufacturer: Panduit
    Manufacturer #: CFFPHM4BL
    SKU: 99424857
    $6.22
    Checking Pricing
    Items sold in feet or each.
         
    No. of Ports:4
    Color:Black
    Packaging:1 per Package
    Labels:No
    Dimensions (Inches):2.91 in. x 1.78 in. x 1.20 in.
    Module:Mini-Com
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CFFPHM4BL
    • Color Black
    • No. of Ports 4
    • UNSPSC 43223301
    • Dimensions (Inches) 2.91 in. x 1.78 in. x 1.20 in.
    • Labels No
    • Made Of ABS
    • Module Mini-Com
    • Mounting Snap-In Mount
    • Packaging 1 per Package
    • SKU Spec Sheet
      CFFPHM4BL Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    This four port faceplate snaps into knockouts found on the Herman Miller furniture series. Black
    • Accepts all Mini-Com® modules
    • Snaps into Herman Miller furniture knockouts