Panduit CF1062IWY Mini-Com® 106 Duplex Outlet Frame, Off White, 2-Port | Graybar Store
     
Panduit - Mini-Com® 106 Duplex Outlet Frame, Off White, 2-Port - CF1062IWY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® 106 Duplex Outlet Frame, Off White, 2-Port

    Manufacturer: Panduit
    Manufacturer #: CF1062IWY
    SKU: 25097186
    $2.58
    Checking Pricing
         
    No. of Ports:2
    Color:Off White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CF1062IWY
    • Color Off White
    • No. of Ports 2
    Product Overview:
    Mini-Com® off white 2-port 106-type outlet frame.
    • Duplex 106 Module Frame
    • Flush mounted
    • Provides a contemporary finish to any style application