Minerallac MED80 Medium Series 1-1/2 in. Zinc Plated Steel 1-Hole Rigid/IMC Conduit Strap/Jiffy Clip® (USA) | Graybar Store
     
Minerallac - Medium Series 1-1/2 in. Zinc Plated Steel 1-Hole Rigid/IMC Conduit Strap/Jiffy Clip® (USA) - MED80
+ / - Hover over image to Zoom
Other Views

    Medium Series 1-1/2 in. Zinc Plated Steel 1-Hole Rigid/IMC Conduit Strap/Jiffy Clip® (USA)

    Manufacturer: Minerallac
    Manufacturer #: MED80
    SKU: 88173750
    $1.24
    Checking Pricing
         
    Use With:Rigid/IMC Conduit
    Trade Size (Inches):1-1/2 in.
    Width (Inches):1.000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # MED80
    • UNSPSC 39131700
    • Materials Zinc Plated Steel
    • Width (Inches) 1.000
    Product Overview:
    Zinc Plated Steel 1-1/2 in. Medium Series 1-Hole Rigid/IMC Conduit Strap/Jiffy Clip®, Bolt Hole Size 3/8 in., Width 1.000 in., Made in the USA.
    Minerallac precision-made one-hole conduit and pipe straps are used where the load is too heavy for the standard Jiffy Clip. Clips have an inverted rib, providing more strength at the bend of the clip and holding the clip on the conduit, leaving both hands free to work.