Intermatic MIL72AQTUZH-120 Surface/DIN Rail Mount Timer Module, Black, 24 h Range | Graybar Store
     
Intermatic - Surface/DIN Rail Mount Timer Module, Black, 24 h Range - MIL72AQTUZH-120
+ / - Hover over image to Zoom
Other Views

    Surface/DIN Rail Mount Timer Module, Black, 24 h Range

    Manufacturer: Intermatic
    Manufacturer #: MIL72AQTUZH-120
    SKU: 25363693
    $169.27
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Range:24 h
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # MIL72AQTUZH-120
    • Color Black
    • Range 24 h
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    MIL72AQTUZH-120, Surface/DIN Rail Mount Timer Module
    21 A SPDT switch;Synchronous drive or quartz drive (Q Models) with self-recharging battery backup;7-Day carry-over battery backup on Q models;Captive trippers with 15-minute intervals;Available with or without override;True clock face, easy-to-set;Surface/DIN rail or flush mount;Clear plastic dust cover;Compact size