Bussmann (Eaton) MIL-F 15160/60 Military Qualified Midget Fast Acting Specialty Fuse | Graybar Store
     
Bussmann (Eaton) - MIL-F 15160/60 Military Qualified Midget Fast Acting Specialty Fuse
+ / - Hover over image to Zoom
Other Views

    MIL-F 15160/60 Military Qualified Midget Fast Acting Specialty Fuse

    Manufacturer: Bussmann (Eaton)
         

    MIL-F-15160 military qualified fuses for instruments, power and telephone.

    • Manufacturer Bussmann (Eaton)
    • Application Instruments, Power and Telephone
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Midget Fast Acting Specialty Fuse
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    End Type
    Interrupt Rating
    Material
    Standard
    Voltage Rating
    Price
    F60C500V15A
    93170711
    15A
    Ferrule End x Ferrule End
    100kA (AC); 50kA (DC)
    Melamine Tube
    MIL-F-15160
    500V
    $47.46 / EA
    SKU
    93170711
    Amps
    15A
    End Type
    Ferrule End x Ferrule End
    Interrupt Rating
    100kA (AC); 50kA (DC)
    Material
    Melamine Tube
    Standard
    MIL-F-15160
    Voltage Rating
    500V
    $47.46 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F60C500V10A
    93170710
    10A
    Ferrule End x Ferrule End
    100kA (AC); 50kA (DC)
    Melamine Tube
    MIL-F-15160
    500V
    $47.46 / EA
    SKU
    93170710
    Amps
    10A
    End Type
    Ferrule End x Ferrule End
    Interrupt Rating
    100kA (AC); 50kA (DC)
    Material
    Melamine Tube
    Standard
    MIL-F-15160
    Voltage Rating
    500V
    $47.46 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock