Ortronics (Legrand) OR-MM207RKADJ12-B Mighty Mo® Adjustable Rack Kit, 4-Post, 7 ft. H | Graybar Store
     
Ortronics (Legrand) - Mighty Mo® Adjustable Rack Kit, 4-Post, 7 ft. H - OR-MM207RKADJ12-B
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® Adjustable Rack Kit, 4-Post, 7 ft. H

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM207RKADJ12-B
    SKU: 25685066
    $436.63
    Checking Pricing
         
    Channel Dimensions (Inches):84 in.
    Height:84 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM207RKADJ12-B
    • Channel Dimensions (Inches) 84 in.
    • Height 84 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 Post Rail Rack Kit