Ortronics (Legrand) Mighty Mo® 20 Channel Rack | Graybar Store
Ortronics (Legrand) - Mighty Mo® 20 Channel Rack
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 20 Channel Rack

    Manufacturer: Ortronics (Legrand)
         

    Mighty Mo 20 channel racks are designed to provide greater flexibility and optimum efficiency to any size network. The top trough with built-in waterfall provides bend radius control and efficient patch cable routing.

    • Manufacturer Ortronics (Legrand)
    • Mounting Style Floor Mount
    • Type Mighty Mo 20 Channel Rack
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Channel Dimensions (Inches)
    Mounting Hole Type
    Rack Units
    Width (Inches)
    Product Includes
    Depth
    Price
    OR-MM20706-B
    25645381
    86 in.
    Black
    6.5 in.
    #12-24
    45
    23.75
    (50) #12-24 Equipment Mounting Screws, Hardware Kit, Hook and Loop D-Style Straps, Speed Nuts
    6.5 in.
    $809.00 / EA
    SKU
    25645381
    Height (Inches)
    86 in.
    Color
    Black
    Channel Dimensions (Inches)
    6.5 in.
    Mounting Hole Type
    #12-24
    Rack Units
    45
    Width (Inches)
    23.75
    Product Includes
    (50) #12-24 Equipment Mounting Screws, Hardware Kit, Hook and Loop D-Style Straps, Speed Nuts
    Depth
    6.5 in.
    $809.00 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    OR-MM20724-B
    25645387
    86 in.
    Black
    24 in.
    #12-24
    45
    23.75
    (50) #12-24 Equipment Mounting Screws, Hardware Kit, Hook and Loop D-Style Straps, Speed Nuts
    24 in.
    $1348.33 / EA
    SKU
    25645387
    Height (Inches)
    86 in.
    Color
    Black
    Channel Dimensions (Inches)
    24 in.
    Mounting Hole Type
    #12-24
    Rack Units
    45
    Width (Inches)
    23.75
    Product Includes
    (50) #12-24 Equipment Mounting Screws, Hardware Kit, Hook and Loop D-Style Straps, Speed Nuts
    Depth
    24 in.
    $1348.33 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    OR-MM20706-W
    25645382
    86 in.
    White
    6.5 in.
    #12-24
    45
    23.75
    (50) #12-24 Equipment Mounting Screws, Hardware Kit, Hook and Loop D-Style Straps, Speed Nuts
    6.5 in.
    $809.00 / EA
    SKU
    25645382
    Height (Inches)
    86 in.
    Color
    White
    Channel Dimensions (Inches)
    6.5 in.
    Mounting Hole Type
    #12-24
    Rack Units
    45
    Width (Inches)
    23.75
    Product Includes
    (50) #12-24 Equipment Mounting Screws, Hardware Kit, Hook and Loop D-Style Straps, Speed Nuts
    Depth
    6.5 in.
    $809.00 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    OR-MM20716-W
    25645386
    86 in.
    White
    16.25 in.
    #12-24
    45
    23.75
    (50) #12-24 Equipment Mounting Screws, Hardware Kit, Hook and Loop D-Style Straps, Speed Nuts
    16.25 in.
    $1287.43 / EA
    SKU
    25645386
    Height (Inches)
    86 in.
    Color
    White
    Channel Dimensions (Inches)
    16.25 in.
    Mounting Hole Type
    #12-24
    Rack Units
    45
    Width (Inches)
    23.75
    Product Includes
    (50) #12-24 Equipment Mounting Screws, Hardware Kit, Hook and Loop D-Style Straps, Speed Nuts
    Depth
    16.25 in.
    $1287.43 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    OR-MM20730-W
    25645390
    86 in.
    White
    30 in.
    #12-24
    45
    23.75
    (50) #12-24 Equipment Mounting Screws, Hardware Kit, Hook and Loop D-Style Straps, Speed Nuts
    30 in.
    $1400.52 / EA
    SKU
    25645390
    Height (Inches)
    86 in.
    Color
    White
    Channel Dimensions (Inches)
    30 in.
    Mounting Hole Type
    #12-24
    Rack Units
    45
    Width (Inches)
    23.75
    Product Includes
    (50) #12-24 Equipment Mounting Screws, Hardware Kit, Hook and Loop D-Style Straps, Speed Nuts
    Depth
    30 in.
    $1400.52 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    OR-MM20710-B
    25645383
    86 in.
    Black
    10.5 in.
    #12-24
    45
    23.75
    (50) #12-24 Equipment Mounting Screws, Hardware Kit, Hook and Loop D-Style Straps, Speed Nuts
    10.5 in.
    $991.68 / EA
    SKU
    25645383
    Height (Inches)
    86 in.
    Color
    Black
    Channel Dimensions (Inches)
    10.5 in.
    Mounting Hole Type
    #12-24
    Rack Units
    45
    Width (Inches)
    23.75
    Product Includes
    (50) #12-24 Equipment Mounting Screws, Hardware Kit, Hook and Loop D-Style Straps, Speed Nuts
    Depth
    10.5 in.
    $991.68 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    OR-MM20716-B
    25645385
    86 in.
    Black
    16.25 in.
    #12-24
    45
    23.75
    (50) #12-24 Equipment Mounting Screws, Hardware Kit, Hook and Loop D-Style Straps, Speed Nuts
    16.25 in.
    $1287.43 / EA
    SKU
    25645385
    Height (Inches)
    86 in.
    Color
    Black
    Channel Dimensions (Inches)
    16.25 in.
    Mounting Hole Type
    #12-24
    Rack Units
    45
    Width (Inches)
    23.75
    Product Includes
    (50) #12-24 Equipment Mounting Screws, Hardware Kit, Hook and Loop D-Style Straps, Speed Nuts
    Depth
    16.25 in.
    $1287.43 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock