Leviton 40539-MT Midway Video Wallplate (Nylon), F-Connector, Light Almond | Graybar Store
     
Leviton - Midway Video Wallplate (Nylon), F-Connector, Light Almond - 40539-MT
+ / - Hover over image to Zoom
Other Views

    Midway Video Wallplate (Nylon), F-Connector, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 40539-MT
    SKU: 25058734
    $1.57
    Checking Pricing
         
    No. of Ports:1
    Module:F-Type
    Color:Light Almond
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40539-MT
    • Color Light Almond
    • Mounting Style Wall Mount
    • Type Wall Jack
    • No. of Ports 1
    Product Overview:
    Light Almond midsize video wall jack F-Connector.
    • Provides quick at the wall connection
    • Fire retardant material UL 94V-0