Leviton 40539-PMT Midway Video Wallplate (Nylon), 6P4C Voice Grade Connector, Light Almond | Graybar Store
     
Leviton - Midway Video Wallplate (Nylon), 6P4C Voice Grade Connector, Light Almond - 40539-PMT
+ / - Hover over image to Zoom
Other Views

    Midway Video Wallplate (Nylon), 6P4C Voice Grade Connector, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 40539-PMT
    SKU: 25058733
    $2.32
    Checking Pricing
         
    No. of Ports:1
    Module:4-Conductor / 6-Position
    Color:Light Almond
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40539-PMT
    • Color Light Almond
    • Mounting Style Wall Mount
    • Type Wall Jack
    • No. of Ports 1
    Product Overview:
    Light Almond midsize telephone wallplate with 6P4C voice grade connector.
    • Provides quick at the wall connection
    • Fire retardant material UL 94V-0