Hubbell Wiring Device - Kellems HBL7464V Midget Twist-Lock® Valise® 15A 125V 2P2W Black Nylon Polarized Connector Body | Graybar Store
     
Hubbell Wiring Device - Kellems - Midget Twist-Lock® Valise® 15A 125V 2P2W Black Nylon Polarized Connector Body - HBL7464V
+ / - Hover over image to Zoom
Other Views

    Midget Twist-Lock® Valise® 15A 125V 2P2W Black Nylon Polarized Connector Body

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7464V
    SKU: 88127528
    $16.67
    Checking Pricing
         
    Color:Black
    NEMA Rating:ML-1R
    Number of Poles:2-Pole
    Number of Wires:2-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7464V
    • Color Black
    • UNSPSC 39121421
    • Materials Composite
    • NEMA Rating ML-1R
    Product Overview:
    X
    Midget Twist-Lock® Valise Female Connector Body, 15A, 125V, 2P2W, NEMA ML-1R, Screw Terminal, Black