Hubbell Wiring Device - Kellems HBL7485V Midget Twist-Lock® Valise® 15A 125/250V 3P3W Black Nylon Plug With Insulation Displacement Terminals | Graybar Store
     
Hubbell Wiring Device - Kellems - Midget Twist-Lock® Valise® 15A 125/250V 3P3W Black Nylon Plug With Insulation Displacement Terminals - HBL7485V
+ / - Hover over image to Zoom
Other Views

    Midget Twist-Lock® Valise® 15A 125/250V 3P3W Black Nylon Plug With Insulation Displacement Terminals

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7485V
    SKU: 88127541
    $15.83
    Checking Pricing
         
    Color:Black
    NEMA Rating:ML-3P
    Number of Poles:3-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7485V
    • Color Black
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating ML-3P
    Product Overview:
    X
    Midget Twist-Lock® Valise® Plug, 15A, 125/250V, 3P3W, NEMA ML-3P, Black Nylon With Insulation Displacement Terminals and Multiple Drives Screws, Accepts 0.300 to 0.430 in. Dia. Cord