Hubbell Wiring Device - Kellems HBL7484V Midget Twist-Lock® Valise® 15A 125/250V 3P3W Black Nylon Connector Body With Insulation Displacement Terminals | Graybar Store
     
Hubbell Wiring Device - Kellems - Midget Twist-Lock® Valise® 15A 125/250V 3P3W Black Nylon Connector Body With Insulation Displacement Terminals - HBL7484V
+ / - Hover over image to Zoom
Other Views

    Midget Twist-Lock® Valise® 15A 125/250V 3P3W Black Nylon Connector Body With Insulation Displacement Terminals

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7484V
    SKU: 88127539
    $26.06
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black
    NEMA Rating:NEMA ML-3R
    Number of Poles:3-Pole
    Number of Wires:3-Wire
    Amperage:15A
    Voltage Rating:125/250V
    Brand or Series:Twist-Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7484V
    • Color Black
    • Amperage 15A
    • UNSPSC 39121421
    • Brand or Series Twist-Lock
    • NEMA Rating NEMA ML-3R
    • Voltage Rating 125/250V
    • SKU Spec Sheet
      HBL7484V Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 3-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Midget Twist-Lock® Valise® Connector Body, 15A, 125/250V, 3P3W, NEMA ML-3R, Black Nylon Body, Insulation Displacement Terminals and Multiple Drives Screws, Accepts 0.300 to 0.430 in. Dia. Cord