Hubbell Wiring Device - Kellems HBL7593 Midget Twist-Lock® 15A 125V 2P3W Phenolic Connector Body With Black Nylon Cover and Screw Terminals | Graybar Store
     
Hubbell Wiring Device - Kellems - Midget Twist-Lock® 15A 125V 2P3W Phenolic Connector Body With Black Nylon Cover and Screw Terminals - HBL7593
+ / - Hover over image to Zoom
Other Views

    Midget Twist-Lock® 15A 125V 2P3W Phenolic Connector Body With Black Nylon Cover and Screw Terminals

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7593
    SKU: 88127630
    $26.85
    Checking Pricing
         
    Color:Black
    NEMA Rating:ML-2R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7593
    • Color Black
    • UNSPSC 39121421
    • Materials Composite
    • NEMA Rating ML-2R
    Product Overview:
    X
    Midget Twist-Lock® Female Connector, Industrial, 15A, 125V, 2P3W, NEMA ML-2R, Screw Terminal, Black