Hubbell Wiring Device - Kellems HBL7485 Midget Twist-Lock® 15A 125/250V 3P3W Black Nylon Plug With Cord Grip and Multiple Drives Screws | Graybar Store
     
Hubbell Wiring Device - Kellems - Midget Twist-Lock® 15A 125/250V 3P3W Black Nylon Plug With Cord Grip and Multiple Drives Screws - HBL7485
+ / - Hover over image to Zoom
Other Views

    Midget Twist-Lock® 15A 125/250V 3P3W Black Nylon Plug With Cord Grip and Multiple Drives Screws

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7485
    SKU: 88127540
    $15.98
    Checking Pricing
         
    Color:Black
    NEMA Rating:NEMA ML-3P
    Number of Poles:3-Pole
    Number of Wires:2-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7485
    • Color Black
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating NEMA ML-3P
    Product Overview:
    Midget Twist-Lock® Plug, 15A, 125/250V, 3P3W, NEMA ML-3P, Black Nylon With Phenolic Base, Cord Grip and Multiple Drives Screws, Accepts 0.281 to 0.421 in. Dia. Cord