Hubbell Wiring Device - Kellems HBL7484 Midget Twist-Lock® 15A 125/250V 3P3W Black Nylon Connector Body With Cord Grip and Multiple Drive Screws | Graybar Store
     
Hubbell Wiring Device - Kellems - Midget Twist-Lock® 15A 125/250V 3P3W Black Nylon Connector Body With Cord Grip and Multiple Drive Screws - HBL7484
+ / - Hover over image to Zoom
Other Views

    Midget Twist-Lock® 15A 125/250V 3P3W Black Nylon Connector Body With Cord Grip and Multiple Drive Screws

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7484
    SKU: 88127538
    $21.22
    Checking Pricing
         
    Color:Black
    NEMA Rating:NEMA ML-3R
    Number of Poles:3-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7484
    • Color Black
    • UNSPSC 39121421
    • Materials Composite
    • NEMA Rating NEMA ML-3R
    Product Overview:
    X
    Midget Twist-Lock® Connector Body, 15A, 125/250V, 3P3W, NEMA ML-3R, Black Nylon Body, Phenolic Base, Multiple Drives Screws and Cord Grip, Accepts 0.281 to 0.421 in. Dia. Cord