Klein Tools D257-4 Midget Standard Diagonal-Cutting Pliers | Graybar Store
     
Klein Tools - Midget Standard Diagonal-Cutting Pliers - D257-4
+ / - Hover over image to Zoom
Other Views

    Midget Standard Diagonal-Cutting Pliers

    Manufacturer: Klein Tools
    Manufacturer #: D257-4
    SKU: 88154103
    $41.40
    Checking Pricing
         
    Jaw Length (Inches):1/2
    Length:4-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D257-4
    • UNSPSC 27112114
    • Handle Color Royal Blue
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 1/2
    • Length 4-1/4 in.
    • Materials Steel
    • For Use With Confined Areas
    • SKU Spec Sheet
      D257-4 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Midget Standard Diagonal-Cutting Pliers Is 4-1/4 Long.