Klein Tools D209-4C Midget Pointed Nose Diagonal Cutting Pliers, 4 in. | Graybar Store
     
Klein Tools - Midget Pointed Nose Diagonal Cutting Pliers, 4 in. - D209-4C
+ / - Hover over image to Zoom
Other Views

    Midget Pointed Nose Diagonal Cutting Pliers, 4 in.

    Manufacturer: Klein Tools
    Manufacturer #: D209-4C
    SKU: 88154066
    $43.99
    Checking Pricing
         
    Jaw Length (Inches):1/2
    Nose Type:Sharp Point Nose
    Additional Features:Sharp pointed nose for precise tip cutting and trimming printed circuit boards.
    Length:4-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D209-4C
    • Type Diagonal-Cutting Electronics Pliers
    • UNSPSC 27112114
    • Additional Features Sharp pointed nose for precise tip cutting and trimming printed circuit boards.
    • Country of Origin US - USA
    • Handle Color Royal Blue
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 1/2
    Product Overview:
    4'' Diagonal Cutting Pliers Pointed, Sharp pointed nose for precise tip cutting and trimming printed circuit boards.