Middle Atlantic Products PD-915R-PL Mid Atlantic Rackmount Power Distribution Unit | Graybar Store
     
Middle Atlantic Products - Mid Atlantic Rackmount Power Distribution Unit - PD-915R-PL
+ / - Hover over image to Zoom
Other Views

    Mid Atlantic Rackmount Power Distribution Unit

    Manufacturer: Middle Atlantic Products
    Manufacturer #: PD-915R-PL
    SKU: 25220187
    $0.00
    Checking Pricing
         
    Color:Black
    No. of Outlets:9
    Cord Length (Feet):9 ft.
    Amps:15 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Middle Atlantic Products
    • Manufacturer # PD-915R-PL
    • Color Black
    • Amps 15 A
    • Cord Length (Feet) 9 ft.
    • No. of Outlets 9
    • Country of Origin CN - China
    Product Overview:
    Surge/Spike protected rackmount power distribution with 9 ft. Cord. The PDU is a single 15 amp circuit with 9 outlets and black powder coat finish.
    • Rear distribution outlets with one front convenience outlet
    • Includes surge and spike protection, as well as EMI filtering
    • Occupies one rackspace
    • 9 foot cord, with front status pilot light