Greenlee EK50ML13811 Micro Crimping Tool, 13.8 mm | Graybar Store
Greenlee - Micro Crimping Tool, 13.8 mm - EK50ML13811
+ / - Hover over image to Zoom
Other Views

    Micro Crimping Tool, 13.8 mm

    Manufacturer: Greenlee
    Manufacturer #: EK50ML13811
    SKU: 25671935
    $725.61
    Checking Pricing
         
    Power Source:10.8V Li-Ion Battery
    Opening Size:13.8 mm
    Additional Features:1.53 ton Crimping Force, 250 Crimps Per Charge
    Product Includes:Micro Crimping Tool, 13.8mm Jaw Configuration, 10.8V Li-Ion Battery and Charger, 110V Charger with Plastic Carrying Case and Instruction Manual
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # EK50ML13811
    • UNSPSC 27111500
    • Additional Features 1.53 ton Crimping Force, 250 Crimps Per Charge
    • Opening Size 13.8 mm
    • Power Source 10.8V Li-Ion Battery
    • Product Includes Micro Crimping Tool, 13.8mm Jaw Configuration, 10.8V Li-Ion Battery and Charger, 110V Charger with Plastic Carrying Case and Instruction Manual
    • SKU Spec Sheet
      EK50ML13811 Spec Sheet
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Crimping Tool Kit, Tool Application: Crimping, Capacity: 10 AWG
    Microtool Kit with 12MM Jaw 110V. The First Electromechanical Crimping Tool with PowerSense Technology which allows you to hold your work during preparation before starting the crimp. Intelligent Crimping System Technology monitors amp draw for each crimp