Corning S-RN-24-DN-YL-SIC MIC® Tight-Buffered Riser Cable-OS2, 24-Fiber | Graybar Store
     
Corning - MIC® Tight-Buffered Riser Cable-OS2, 24-Fiber - S-RN-24-DN-YL-SIC
+ / - Hover over image to Zoom
Other Views

    MIC® Tight-Buffered Riser Cable-OS2, 24-Fiber

    Manufacturer: Corning
    Manufacturer #: S-RN-24-DN-YL-SIC
    SKU: 22002006
    $0.00
    Checking Pricing
         
    Fiber Count:24
    Fiber Category:Singlemode - OS2
    Alternate Manufacturer Part No.:024E81-33131-24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # S-RN-24-DN-YL-SIC
    • UNSPSC 26121607
    • Alternate Manufacturer Part No. 024E81-33131-24
    • Fiber Category Singlemode - OS2
    • Fiber Count 24
    • ECCN 5A991.d
    • Country of Origin US - USA
    Product Overview:
    24-fiber singlemode OS2 tight-buffered riser cable with yellow jacket. Manufacturer's part number 024E81-33131-24.
    • SM, OS2 indoor fiber
    • 900µm TBII® buffered fibers easy, consistent stripping
    • All-dielectric construction, requires no grounding or bonding
    • Flame-retardant jacket, rugged and durable