Corning M-RN-6-DN-L-OR-SIC MIC® Tight-Buffered Riser Cable-OM1, 6-Fiber | Graybar Store
     
Corning - MIC® Tight-Buffered Riser Cable-OM1, 6-Fiber - M-RN-6-DN-L-OR-SIC
+ / - Hover over image to Zoom
Other Views

    MIC® Tight-Buffered Riser Cable-OM1, 6-Fiber

    Manufacturer: Corning
    Manufacturer #: M-RN-6-DN-L-OR-SIC
    SKU: 22000184
    $0.00
    Checking Pricing
         
    Fiber Count:6
    Fiber Category:Multimode - OM1
    Alternate Manufacturer Part No.:006K81-31130-24
    Environment:Indoor
    Brand or Series:MIC®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-RN-6-DN-L-OR-SIC
    • Fiber Type Tight-Buffered
    • UNSPSC 26121607
    • Alternate Manufacturer Part No. 006K81-31130-24
    • Brand or Series MIC®
    • Environment Indoor
    • Fiber Category Multimode - OM1
    • Fiber Count 6
    • Flammability Rating Riser
    • ECCN 5A991.d
    • Country of Origin US - USA
    Product Overview:
    6-fiber multimode 62.5 µm OM1 tight-buffered riser cable with orange jacket. Manufacturer's part number 006K81-31130-24.
    • MM, 62.5, OM1 indoor fiber
    • 900µm TBII® buffered fibers easy, consistent stripping
    • All-dielectric construction, requires no grounding or bonding
    • Flame-retardant jacket, rugged and durable