Corning M-5-PN-6-DN-LE-AQ-CCS-CUT REEL MIC® Tight-Buffered Multimode Plenum Cable - OM3 - Cut Reel, 6-Fiber | Graybar Store
     
Corning - MIC® Tight-Buffered Multimode Plenum Cable - OM3 - Cut Reel, 6-Fiber - M-5-PN-6-DN-LE-AQ-CCS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    MIC® Tight-Buffered Multimode Plenum Cable - OM3 - Cut Reel, 6-Fiber

    Manufacturer: Corning
    Manufacturer #: M-5-PN-6-DN-LE-AQ-CCS-CUT REEL
    SKU: 25259264
    $1.07
    Checking Pricing
         
    Fiber Count:6
    Fiber Category:Multimode - OM3
    Alternate Manufacturer Part No.:006T88-31180-29
    Environment:Indoor
    Brand or Series:MIC®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-5-PN-6-DN-LE-AQ-CCS-CUT REEL
    • Fiber Type Tight-Buffered
    • UNSPSC 26121607
    • Alternate Manufacturer Part No. 006T88-31180-29
    • Brand or Series MIC®
    • Environment Indoor
    • Fiber Category Multimode - OM3
    • Fiber Count 6
    • Flammability Rating Plenum
    • ECCN 5A991.d
    • Country of Origin US - USA
    Product Overview:
    6-fiber multimode 50 µm OM3 tight-buffered plenum cable with aqua jacket. Manufacturer's part number 006T88-31180-29.
    • MM, 50 Micron, OM3 indoor fiber
    • Plenum rated
    • 900 um buffered fibers easy, consistent stripping
    • Flame-retardant jacket, rugged and durable