Corning M-IRJ-24-DN-L-OR-SIC MIC® Tight-Buffered Interlocking Armored Riser Cable-OM1, 24-Fiber | Graybar Store
     
Corning - MIC® Tight-Buffered Interlocking Armored Riser Cable-OM1, 24-Fiber - M-IRJ-24-DN-L-OR-SIC
+ / - Hover over image to Zoom
Other Views

    MIC® Tight-Buffered Interlocking Armored Riser Cable-OM1, 24-Fiber

    Manufacturer: Corning
    Manufacturer #: M-IRJ-24-DN-L-OR-SIC
    SKU: 22052404
    $0.00
    Checking Pricing
         
    Fiber Count:24
    Fiber Category:Multimode - OM1
    Alternate Manufacturer Part No.:024K81-33130-A1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-IRJ-24-DN-L-OR-SIC
    • UNSPSC 26121607
    • Alternate Manufacturer Part No. 024K81-33130-A1
    • Fiber Category Multimode - OM1
    • Fiber Count 24
    • ECCN 5A991.d
    • Country of Origin US - USA
    Product Overview:
    24-fiber multimode 62.5 µm OM1 tight-buffered interlock armored riser cable with orange jacket. Manufacturer's part number 024K81-33130-A1.
    • MM, 62.5, OM1 indoor fiber
    • Flexible, interlocking armor design seven times crush protection compared to unarmored cables
    • TBII® buffered fibers easy, consistent stripping
    • Flame-retardant jacket, rugged and durable