Corning S-IPJ-6-DN-YL-SIC-CUT REEL MIC® Tight-Buffered Interlocking Armored Plenum Cable-Singlemode OS2 - Cut Reel, 6-Fiber | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Corning - MIC® Tight-Buffered Interlocking Armored Plenum Cable-Singlemode OS2 - Cut Reel, 6-Fiber - S-IPJ-6-DN-YL-SIC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    MIC® Tight-Buffered Interlocking Armored Plenum Cable-Singlemode OS2 - Cut Reel, 6-Fiber

    Manufacturer: Corning
    Manufacturer #: S-IPJ-6-DN-YL-SIC-CUT REEL
    SKU: 25202811
    $1.63
    Checking Pricing
         
    Fiber Count:6
    Fiber Category:Singlemode - OS2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # S-IPJ-6-DN-YL-SIC-CUT REEL
    • Jacket Color Yellow
    • UNSPSC 26121607
    • Fiber Category Singlemode - OS2
    • Fiber Count 6
    • ECCN 5A991.d
    • Country of Origin US - USA
    Product Overview:
    6-fiber singlemode OS2 tight-buffered interlock armored plenum cable with yellow jacket. Manufacturer's part number 006E88-31131-A3.
    • SM, OS2 indoor fiber
    • Flexible, interlocking armor design seven times crush protection compared to unarmored cables
    • TBII® buffered fibers easy, consistent stripping
    • Flame-retardant jacket, rugged and durable