Corning S-IPJ-144-DN-YL-SIC MIC® Tight-Buffered Interlocking Armored Plenum Cable-OS2, 144-Fiber | Graybar Store
     
Corning - MIC® Tight-Buffered Interlocking Armored Plenum Cable-OS2, 144-Fiber - S-IPJ-144-DN-YL-SIC
+ / - Hover over image to Zoom
Other Views

    MIC® Tight-Buffered Interlocking Armored Plenum Cable-OS2, 144-Fiber

    Manufacturer: Corning
    Manufacturer #: S-IPJ-144-DN-YL-SIC
    SKU: 25437193
    $22,784.20
    Checking Pricing
    Items sold in feet or each.
         
    Fiber Count:144
    Fiber Category:Singlemode - OS2
    Alternate Manufacturer Part No.:144E88-Y3131-A3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # S-IPJ-144-DN-YL-SIC
    • Alternate Manufacturer Part No. 144E88-Y3131-A3
    • Fiber Category Singlemode - OS2
    • Fiber Count 144
    • Country of Origin US - USA
    Product Overview:
    144-fiber singlemode OS2 MIC® tight-buffered interlocking armored plenum cable with yellow jacket. Manufacturer's part number 144E88-T3131-A3.
    • SM, OS2 indoor fiber
    • Flexible, interlocking armor design seven times crush protection compared to unarmored cables
    • TBII® buffered fibers easy, consistent stripping
    • Flame-retardant jacket, rugged and durable