Corning M-5-IPJ-48-DN-LX-AQ-CCS MIC® Tight-Buffered Interlocking Armored Plenum Cable-OM4, 48-Fiber | Graybar Store
     
Corning - MIC® Tight-Buffered Interlocking Armored Plenum Cable-OM4, 48-Fiber - M-5-IPJ-48-DN-LX-AQ-CCS
+ / - Hover over image to Zoom
Other Views

    MIC® Tight-Buffered Interlocking Armored Plenum Cable-OM4, 48-Fiber

    Manufacturer: Corning
    Manufacturer #: M-5-IPJ-48-DN-LX-AQ-CCS
    SKU: 25197885
    $15.59
    Checking Pricing
         
    Fiber Count:48
    Fiber Category:Multimode - OM4
    Alternate Manufacturer Part No.:048T88-61190-A3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-5-IPJ-48-DN-LX-AQ-CCS
    • Alternate Manufacturer Part No. 048T88-61190-A3
    • Fiber Category Multimode - OM4
    • Fiber Count 48
    • ECCN 5A991.d
    • Country of Origin US - USA
    Product Overview:
    48-fiber multimode 50 µm OM3 unitized tight-buffered interlock armored plenum cable with aqua jacket. Manufacturer's part number 048T88-61190-A3.
    • MM, 50 Micron, OM4 indoor fiber
    • Jacketed subunits for quick and easy identification
    • Flexible, interlocking armor design seven times crush protection compared to unarmored cables
    • TBII® buffered fibers easy, consistent stripping
    • Flame-retardant jacket, rugged and durable