Corning M-5-IPJ-12-DN-LE-AQ-CCS-CUT REEL MIC® Tight-Buffered Interlocking Armored Plenum Cable-OM3 - Cut Reel, 12-Fiber | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Corning - MIC® Tight-Buffered Interlocking Armored Plenum Cable-OM3 - Cut Reel, 12-Fiber - M-5-IPJ-12-DN-LE-AQ-CCS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    MIC® Tight-Buffered Interlocking Armored Plenum Cable-OM3 - Cut Reel, 12-Fiber

    Manufacturer: Corning
    Manufacturer #: M-5-IPJ-12-DN-LE-AQ-CCS-CUT REEL
    SKU: 25247364
    $3.16
    Checking Pricing
         
    Fiber Count:12
    Fiber Category:Multimode - OM3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-5-IPJ-12-DN-LE-AQ-CCS-CUT REEL
    • Jacket Color Aqua
    • Fiber Category Multimode - OM3
    • Fiber Count 12
    • ECCN 5A991.d
    • Country of Origin US - USA
    Product Overview:
    12-fiber multimode 50 µm OM3 tight-buffered interlock armored plenum cable with aqua jacket. Manufacturer's part number 012T88-33180-A3.
    • MM, 50 Micron, OM3 indoor fiber
    • Flexible, interlocking armor design seven times crush protection compared to unarmored cables
    • TBII® buffered fibers easy, consistent stripping
    • Flame-retardant jacket, rugged and durable