Bussmann (Eaton) MIC-3 MIC Series Fast Acting Supplemental Fuse, Pin Indication, Fiber Tube, 3A, 250VAC, Color Code Green | Graybar Store
     
Bussmann (Eaton) - MIC Series Fast Acting Supplemental Fuse, Pin Indication, Fiber Tube, 3A, 250VAC, Color Code Green - MIC-3
+ / - Hover over image to Zoom
Other Views

    MIC Series Fast Acting Supplemental Fuse, Pin Indication, Fiber Tube, 3A, 250VAC, Color Code Green

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: MIC-3
    SKU: 88052720
    $14.61
    Checking Pricing
         
    Amps:3A
    End Type:Ferrule End x Ferrule End
    Interrupt Rating:100A at 250VAC
    Material:Fiber Tube; Nickel-Plated Endcaps
    Standard:UL Listed
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # MIC-3
    • Application Power Electronic Circuits; Control Circuits; PLC Circuits
    • UNSPSC 39121609
    • Amps 3A
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Pin Indicating Fast Acting Supplemental Fuse
    • Material Fiber Tube; Nickel-Plated Endcaps
    • Voltage Rating 250V
    • Interrupt Rating 100A at 250VAC
    • Standard UL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    MIC Series Fast Acting Supplemental Fuse, Pin Indication, Fiber Tube, 3A, 250VAC, Dimensions 1-1/2 L x 13/32 in. Dia., Color Code Green
    3A 250V Midget 13/32" x 1-1/2" Fuse, Silver Plated Pin, Fast Acting