Bussmann (Eaton) MIC-15 MIC Series Fast Acting Supplemental Fuse, Pin Indication, Fiber Tube, 15A, 250VAC, Color Code Green | Graybar Store
     
Bussmann (Eaton) - MIC Series Fast Acting Supplemental Fuse, Pin Indication, Fiber Tube, 15A, 250VAC, Color Code Green - MIC-15
+ / - Hover over image to Zoom
Other Views

    MIC Series Fast Acting Supplemental Fuse, Pin Indication, Fiber Tube, 15A, 250VAC, Color Code Green

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: MIC-15
    SKU: 88052716
    $14.61
    Checking Pricing
         
    Additional Features:Ferrule Material Nickel Plated Bronze
    Amps:15 Amp
    Class:Supplemental
    End Type:Ferrule End X Ferrule End
    Interrupt Rating:750 Amp
    Material:Fiber Tube
    Standard:UL 248-14, CSA C22.2, CE
    Voltage Rating:250 Vac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # MIC-15
    • UNSPSC 39121609
    • Additional Features Ferrule Material Nickel Plated Bronze
    • Amps 15 Amp
    • End Type Ferrule End X Ferrule End
    • Material Fiber Tube
    • Voltage Rating 250 Vac
    • Class Supplemental
    • Interrupt Rating 750 Amp
    • Standard UL 248-14, CSA C22.2, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    15A 250V Midget 13/32" x 1-1/2" Fuse, Silver Plated Pin, Fast Acting
    15A 250V Midget 13/32" x 1-1/2" Fuse, Silver Plated Pin, Fast Acting