Cooper Lighting (Eaton) MHXL-T5-1000-MT Eaton, Floodlight, Metal Halide, 1000W, Arm | Graybar Store
     
Cooper Lighting (Eaton) - Eaton, Floodlight, Metal Halide, 1000W, Arm - MHXL-T5-1000-MT
+ / - Hover over image to Zoom
Other Views

    Eaton, Floodlight, Metal Halide, 1000W, Arm

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: MHXL-T5-1000-MT
    SKU: 99658419
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:1000 W
    Mounting Type:Arm Mount
    Additional Features:Corrosion-Resistant, For Wet Locations, Heat-Resistant, Shock-Resistant
    Alternate Manufacturer Part No.:7141168003
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # MHXL-T5-1000-MT
    • UNSPSC 39111501
    • Additional Features Corrosion-Resistant, For Wet Locations, Heat-Resistant, Shock-Resistant
    • Alternate Manufacturer Part No. 7141168003
    • Brand Eaton
    • Lamp Type Metal Halide
    • Mounting Type Arm Mount
    • Wattage 1000 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    XL Eagle Floodlight
    Rugged aluminum ballast housing finished in dark bronze;Ballast / capacitor compartment optimizes operation and efficiency;Vertical aiming quadrant with repositioning stop for precise aiming;Die-cast socket housing with silicone gasket to keep out contaminants;Spun-aluminum reflector produces repeatable beam;1/8 tempered, heat and shock-resistant glass lens;1000W metal halide or high pressure sodiumFive distribution types for maximum field beam illumination